Shop Alternate Products
This Product is Discontinued
Zoro Select
5/16"-18 Hex Head Cap Screw, Plain Steel, 5 in L, 50 PK (Discontinued)
Mfr # 4RVE1
Zoro # G1915076
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size UNC (Coarse)
- Fastener Length 5 in
- Head Width 1/2 in
- Material Steel