KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 x 5/8" Grade 5 Chrome Plated UNC (Coarse) Hex Head Cap Screws, 5 pk.

VALUE BRAND| Zoro #: G1549134| Mfr #: MPB3076

$11.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 5/8"
Screw Grade/Class: Grade 5
Proof Load: 4450 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549134 Mfr #: MPB3076
Fastener Length: 5/8"Screw Grade/Class: Grade 5
Proof Load: 4450 psiDia./Thread Size: 5/16"-18
Head Height: 13/64"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Chrome Plated
Thread Type: UNC (Coarse)Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 5/8"Tensile Strength: 6300 psi
Head Type: HexHead Width: 1/2"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 5/8 In., Min. Thread Length 5/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Chrome Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 4450 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Reviews