Zoro Select
Grade 5, 5/16"-18 Hex Head Cap Screw, Chrome Plated Steel, 7/8 in L, 5 PK
Mfr # MPB3078
Zoro # G2203257
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1/2 in
- Drive External Hex
- Material Grade/Class Grade 5
- Material Steel
Explore More Products
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK U51000.100.0200
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain 316 Stainless Steel, 65 mm L, 10 PK M55010.120.0065
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK M01010.060.0040
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 16 mm L, 100 PK M04114.060.0016
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK N04100.025.0225
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK U08200.050.0375
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 14 in L U04104.062.1400
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 900 PK 3816CH8O
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK N01000.075.0350
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 10 PK 50578
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L M55000.300.0100
- Zoro Select Hex Head Cap Screws