5/16"-24 x 1-3/4" Grade 5 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND |Zoro #: G1343316|Mfr #: 3EPG7

$24.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1343316 Mfr #: 3EPG7
Head Height: 13/64"System of Measurement: Inch
Head Width: 1/2"Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Dia./Thread Size: 5/16"-24Basic Material: Steel
Rockwell Hardness: C25 to C34Thread Type: UNF (Fine)
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Proof Load: 85, 000 psiMin. Thread Length: 7/8"
Fastener Length: 1-3/4"Screw Grade/Class: Grade 5
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 1-3/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.