5/16"-24 x 1-3/4" Grade 5 Chrome Plated Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0250162| Mfr #: MPB3040

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0250162 Mfr #: MPB3040
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C25 to C34Fastener Finish: Chrome Plated
Thread Type: UNF (Fine)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 5Screw Industry Standards: ASME B18.2.1
Fastener Length: 1-3/4"Dia./Thread Size: 5/16"-24
Proof Load: 4900 psiHead Width: 1/2"
Head Height: 13/64"Thread Style: Partially Threaded
Tensile Strength: 6950 psiCountry of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 1-3/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Chrome Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 4900 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.