KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 x 1" Grade 5 Zinc Plated UNF (Fine) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G1485565| Mfr #: 2CB21

$10.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 1"
Screw Grade/Class: Grade 5
Dia./Thread Size: 5/16"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485565 Mfr #: 2CB21
Fastener Length: 1"Screw Grade/Class: Grade 5
Dia./Thread Size: 5/16"-24Head Height: 13/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Fastener Finish: Zinc PlatedRockwell Hardness: C25 to C34
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 7/8"Tensile Strength: 120,000 psi
Head Type: HexHead Width: 1/2"
System of Measurement: InchThread Type: UNF (Fine)
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 1 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Reviews