Hex Cap Screw, Gr 5, 5/16-24x2-1/4, PK5

VALUE BRAND| Zoro #: G1129362| Mfr #: MPB3003

$20.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1129362 Mfr #: MPB3003
Head Type: HexBasic Material: Steel
Head Width: 1/2"System of Measurement: Inch
Head Height: 13/64"Proof Load: 4900 psi
Tensile Strength: 6950 psiRockwell Hardness: C25 to C34
Min. Thread Length: 7/8"Fastener Finish: Chrome Plated
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 5/16"-24
Thread Style: Partially ThreadedFastener Length: 2-1/4"
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNF (Fine)
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 2-1/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Chrome Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13/64 In., Head Width 1/2 In., Proof Load 4900 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews