5/8"-11 x 1-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0842606| Mfr #: 457428-PG

$19.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0842606 Mfr #: 457428-PG
Item: Hex Head Cap ScrewHead Type: Hex
Fastener Finish: Zinc PlatedThread Style: Fully Threaded
Tensile Strength: 120, 000 psiFastener Length: 1-1/2"
Head Width: 15/16"Screw Grade/Class: Grade 5
Rockwell Hardness: C25 to C34Thread Type: UNC (Coarse)
Dia./Thread Size: 5/8"-11Thread Direction: Right Hand
Basic Material: SteelScrew Industry Standards: ASME B18.2.1
Proof Load: 85, 000 psiSystem of Measurement: Inch
Head Height: 25/64"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.