5/8"-11 x 1-1/4" Grade 5 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0789905| Mfr #: 3FNW5

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0789905 Mfr #: 3FNW5
Basic Material: SteelSystem of Measurement: Inch
Head Width: 15/16"Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 5Screw Industry Standards: ASME B18.2.1
Fastener Finish: PlainDia./Thread Size: 5/8"-11
Proof Load: 85, 000 psiHead Height: 25/64"
Rockwell Hardness: C25 to C34Thread Type: UNC (Coarse)
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Min. Thread Length: 1-1/4"Fastener Length: 1-1/4"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.