5/8"-11 x 2-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2141955| Mfr #: 1KB51

$15.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2141955 Mfr #: 1KB51
Basic Material: SteelSystem of Measurement: Inch
Head Width: 15/16"Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 5Screw Industry Standards: ASME B18.2.1
Head Height: 25/64"Rockwell Hardness: C25 to C34
Thread Type: UNC (Coarse)Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiMin. Thread Length: 1-1/2"
Fastener Length: 2-1/2"Fastener Finish: Zinc Plated
Dia./Thread Size: 5/8"-11Proof Load: 19, 200 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 19, 200 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.