Zoro Select
Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK
Mfr # 1KB50
Zoro # G2182652
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2-1/4 in
- Head Width 15/16 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK N04100.037.0250
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK N01200.031.0200
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK U08210.050.0125
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK U04100.050.0150
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 10 PK N04360.037.0400
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 10 PK M04110.200.0045
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK M01010.160.0030
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 10 PK N04360.075.0125
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 100 PK M04100.060.0055
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 100 mm L, 5 PK M04104.240.0100
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK HX08120700-010P2
- Zoro Select Hex Head Cap Screws