KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 x 2-1/4" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1835364| Mfr #: 2CE90

$21.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 2-1/4"
Screw Grade/Class: Grade 5
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1835364 Mfr #: 2CE90
Fastener Length: 2-1/4"Screw Grade/Class: Grade 5
Dia./Thread Size: 5/8"-11Head Height: 25/64"
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Fastener Finish: Zinc PlatedRockwell Hardness: C25 to C34
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/2"Tensile Strength: 120,000 psi
Head Type: HexHead Width: 15/16"
System of Measurement: InchThread Type: UNC (Coarse)
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews