KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 x 4-1/2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0657693| Mfr #: 1KB56

$33.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 4-1/2"
Screw Grade/Class: Grade 5
Proof Load: 19,200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657693 Mfr #: 1KB56
Fastener Length: 4-1/2"Screw Grade/Class: Grade 5
Proof Load: 19,200 psiDia./Thread Size: 5/8"-11
Head Height: 25/64"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNC (Coarse)Rockwell Hardness: C25 to C34
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/2"Tensile Strength: 120,000 psi
Head Type: HexHead Width: 15/16"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 4-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 25/64 In., Head Width 15/16 In., Proof Load 19,200 psi, Tensile Strength 120,000 psi

Reviews