5/8"-11 x 4" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G0896935| Mfr #: 2CU12

$23.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C25 to C34
Min. Thread Length: 1-1/2"
Head Width: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896935 Mfr #: 2CU12
Rockwell Hardness: C25 to C34Min. Thread Length: 1-1/2"
Head Width: 15/16"Thread Style: Partially Threaded
Screw Grade/Class: Grade 5Thread Type: UNC (Coarse)
Basic Material: SteelTensile Strength: 120,000 psi
Dia./Thread Size: 5/8"-11Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: HexFastener Finish: Zinc Plated
Head Height: 25/64''Fastener Length: 4"
Screw Industry Standards: ASME B18.2.1Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64'', Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews