5/8"-11 x 4" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1103584| Mfr #: 457446-PG

$69.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1103584 Mfr #: 457446-PG
Basic Material: SteelHead Height: 25/64"
System of Measurement: InchDia./Thread Size: 5/8"-11
Rockwell Hardness: C25 to C34Fastener Finish: Zinc Plated
Head Width: 15/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 120, 000 psi
Head Type: HexFastener Length: 4"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Screw Industry Standards: ASME B18.2.1Proof Load: 85, 000 psi
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.