5/8"-11 x 5" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1725001| Mfr #: 2CU15

$35.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725001 Mfr #: 2CU15
Basic Material: SteelSystem of Measurement: Inch
Head Width: 15/16"Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 5Screw Industry Standards: ASME B18.2.1
Fastener Length: 5"Thread Type: UNC (Coarse)
Fastener Finish: Zinc PlatedThread Style: Partially Threaded
Dia./Thread Size: 5/8"-11Tensile Strength: 120, 000 psi
Head Height: 25/64''Rockwell Hardness: C25 to C34
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 5 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/64'', Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.