5/8"-18 x 1-3/4" Grade 5 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0885893| Mfr #: 3FNZ1

$24.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0885893 Mfr #: 3FNZ1
Screw Industry Standards: ASME B18.2.1Head Type: Hex
Thread Type: UNF (Fine)Head Height: 25/64"
System of Measurement: InchItem: Hex Head Cap Screw
Thread Direction: Right HandDia./Thread Size: 5/8"-18
Head Width: 15/16"Fastener Length: 1-3/4"
Screw Grade/Class: Grade 5Fastener Finish: Plain
Basic Material: SteelProof Load: 85, 000 psi
Min. Thread Length: 1-1/2"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 1-3/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.