5/8"-18 x 2-3/4" Grade 5 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1772775| Mfr #: 3FNZ5

$36.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1772775 Mfr #: 3FNZ5
Head Height: 25/64"System of Measurement: Inch
Dia./Thread Size: 5/8"-18Head Width: 15/16"
Thread Type: UNF (Fine)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiFastener Length: 2-3/4"
Screw Grade/Class: Grade 5Fastener Finish: Plain
Basic Material: SteelProof Load: 85, 000 psi
Min. Thread Length: 1-1/2"Rockwell Hardness: C25 to C34
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 2-3/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 25/64 In., Head Width 15/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.