7/16"-14 x 2-1/2" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1005383| Mfr #: 1KA82

$13.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 120,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1005383 Mfr #: 1KA82
Screw Industry Standards: ASME B18.2.1Head Type: Hex
System of Measurement: InchHead Width: 5/8"
Head Height: 9/32"Basic Material: Steel
Thread Direction: Right HandItem: Hex Head Cap Screw
Dia./Thread Size: 7/16"-14Thread Type: UNC (Coarse)
Rockwell Hardness: C25 to C34Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiMin. Thread Length: 1-1/8"
Fastener Length: 2-1/2"Screw Grade/Class: Grade 5
Fastener Finish: Zinc PlatedProof Load: 9050 psi
Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 9050 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews