Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 5 Carbon Steel, 2-1/2" L, 50 PK (Discontinued)
Mfr # 457230-PG
Zoro # G1997256
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 14
- Fastener Length 2 1/2 in
- Head Width 5/8 in
- Material 5 Carbon Steel