7/16"-14 x 2-1/4" Grade 5 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1736551| Mfr #: 4RVJ1

$17.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1736551 Mfr #: 4RVJ1
System of Measurement: InchBasic Material: Steel
Screw Industry Standards: ASME B18.2.1Thread Type: UNC (Coarse)
Item: Hex Head Cap ScrewHead Type: Hex
Fastener Finish: PlainScrew Grade/Class: Grade 5
Thread Direction: Right HandProof Load: 85, 000 psi
Head Width: 5/8"Head Height: 9/32"
Rockwell Hardness: C25 to C34Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiMin. Thread Length: 1-1/8"
Fastener Length: 2-1/4"Dia./Thread Size: 7/16"-14
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.