20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

7/16"-14 x 2" Grade 5 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0488117| Mfr #: 151149

$19.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0488117 Mfr #: 151149
Basic Material: SteelHead Height: 9/32"
System of Measurement: InchDia./Thread Size: 7/16"-14
Head Width: 5/8"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 5Fastener Finish: Plain
Proof Load: 85, 000 psiRockwell Hardness: C25 to C34
Min. Thread Length: 1-1/8"Thread Style: Fully Threaded
Fastener Length: 2"Tensile Strength: 120, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.