7/16"-14 x 3-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0618274| Mfr #: 1KA88

$9.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0618274 Mfr #: 1KA88
Basic Material: SteelHead Height: 9/32"
System of Measurement: InchDia./Thread Size: 7/16"-14
Head Width: 5/8"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Screw Grade/Class: Grade 5Fastener Finish: Zinc Plated
Proof Load: 9050 psiRockwell Hardness: C25 to C34
Thread Style: Partially ThreadedTensile Strength: 120, 000 psi
Fastener Length: 3-1/2"Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 9050 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.