7/16"-14 x 3/4" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0465866| Mfr #: 457214-PG

$19.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0465866 Mfr #: 457214-PG
Basic Material: SteelHead Height: 9/32"
System of Measurement: InchDia./Thread Size: 7/16"-14
Rockwell Hardness: C25 to C34Fastener Finish: Zinc Plated
Head Width: 5/8"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 120, 000 psi
Head Type: HexFastener Length: 3/4"
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Screw Industry Standards: ASME B18.2.1Proof Load: 85, 000 psi
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.