7/16"-14 x 3/4" Grade 5 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0836123| Mfr #: 4RVL9

$23.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0836123 Mfr #: 4RVL9
System of Measurement: InchHead Width: 5/8"
Item: Hex Head Cap ScrewThread Type: UNC (Coarse)
Head Type: HexThread Direction: Right Hand
Head Height: 9/32"Basic Material: Steel
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 7/16"-14
Proof Load: 85, 000 psiRockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Min. Thread Length: 3/4"Fastener Length: 3/4"
Screw Grade/Class: Grade 5Fastener Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.