7/16"-14 x 4-1/2" Grade 5 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1828495| Mfr #: 4RUU7

$34.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1828495 Mfr #: 4RUU7
Thread Direction: Right HandDia./Thread Size: 7/16"-14
Item: Hex Head Cap ScrewThread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.2.1Head Height: 9/32"
Basic Material: SteelHead Width: 5/8"
System of Measurement: InchHead Type: Hex
Proof Load: 85, 000 psiRockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Min. Thread Length: 1-1/8"Fastener Length: 4-1/2"
Screw Grade/Class: Grade 5Fastener Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.