JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/16"-14 x 4" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1438604| Mfr #: 1KA90

$10.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1438604 Mfr #: 1KA90
Head Type: HexScrew Industry Standards: ASME B18.2.1
Thread Direction: Right HandHead Height: 9/32"
Dia./Thread Size: 7/16"-14Item: Hex Head Cap Screw
Head Width: 5/8"Thread Type: UNC (Coarse)
Basic Material: SteelSystem of Measurement: Inch
Tensile Strength: 120, 000 psiFastener Length: 4"
Screw Grade/Class: Grade 5Fastener Finish: Zinc Plated
Proof Load: 9050 psiRockwell Hardness: C25 to C34
Thread Style: Partially ThreadedCountry of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 9050 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.