Hex Cap Screw, Gr 5, 7/16-20x1-1/2, PK50

VALUE BRAND| Zoro #: G1316113| Mfr #: 3FNJ5

$19.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 5/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1316113 Mfr #: 3FNJ5
Head Type: HexBasic Material: Steel
Head Width: 5/8"System of Measurement: Inch
Head Height: 9/32"Proof Load: 85,000 psi
Tensile Strength: 120,000 psiRockwell Hardness: C25 to C34
Min. Thread Length: 1-1/8"Fastener Finish: Plain
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 7/16"-20
Thread Style: Fully ThreadedFastener Length: 1-1/2"
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNF (Fine)
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-20, Thread Type UNF (Fine), Fastener Length 1-1/2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews