JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/16"-20 x 1-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2320665| Mfr #: 847258-PG

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2320665 Mfr #: 847258-PG
System of Measurement: InchItem: Hex Head Cap Screw
Thread Direction: Right HandScrew Industry Standards: ASME B18.2.1
Head Type: HexBasic Material: Steel
Fastener Finish: Zinc PlatedScrew Grade/Class: Grade 5
Thread Type: UNF (Fine)Thread Style: Partially Threaded
Tensile Strength: 120, 000 psiFastener Length: 1-1/2"
Dia./Thread Size: 7/16"-20Head Width: 5/8"
Head Height: 9/32"Rockwell Hardness: C25 to C34
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-20, Thread Type UNF (Fine), Fastener Length 1-1/2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.