Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 2-1/2" L, 50 PK (Discontinued)
Mfr # 4RVJ7
Zoro # G1075453
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 20
- Fastener Length 2 1/2 in
- Head Width 5/8 in
- Material 5 Carbon Steel