7/16"-20 x 3" Grade 5 Plain Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1216853| Mfr #: 4RVJ8

$38.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1216853 Mfr #: 4RVJ8
Thread Direction: Right HandSystem of Measurement: Inch
Head Width: 5/8"Screw Industry Standards: ASME B18.2.1
Thread Type: UNF (Fine)Head Height: 9/32"
Item: Hex Head Cap ScrewDia./Thread Size: 7/16"-20
Head Type: HexProof Load: 85, 000 psi
Min. Thread Length: 1-1/8"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Fastener Length: 3"Screw Grade/Class: Grade 5
Fastener Finish: PlainBasic Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-20, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 5/8 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50
Save 15%. Sign up for Z-mail.