LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7/8"-14 x 2-1/2" Grade 5 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1963141| Mfr #: 3FPH7

$29.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1963141 Mfr #: 3FPH7
Head Type: HexThread Type: UNF (Fine)
Thread Direction: Right HandItem: Hex Head Cap Screw
System of Measurement: InchBasic Material: Steel
Screw Industry Standards: ASME B18.2.1Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiFastener Length: 2-1/2"
Screw Grade/Class: Grade 5Fastener Finish: Plain
Dia./Thread Size: 7/8"-14Proof Load: 85, 000 psi
Min. Thread Length: 2"Head Width: 1-5/16"
Head Height: 35/64"Rockwell Hardness: C25 to C34
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-14, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.