DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

7/8"-14 x 2" Grade 5 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0698704| Mfr #: 3FPH6

$26.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0698704 Mfr #: 3FPH6
Basic Material: SteelHead Height: 35/64"
System of Measurement: InchHead Width: 1-5/16"
Thread Type: UNF (Fine)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Fastener Length: 2"Screw Grade/Class: Grade 5
Fastener Finish: PlainDia./Thread Size: 7/8"-14
Proof Load: 85, 000 psiMin. Thread Length: 2"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-14, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.