7/8"-9 x 1-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2389895| Mfr #: 146601

$10.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2389895 Mfr #: 146601
Basic Material: SteelHead Height: 35/64"
System of Measurement: InchDia./Thread Size: 7/8"-9
Head Width: 1-5/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Screw Industry Standards: ASME B18.2.1Min. Thread Length: 1-1/2"
Rockwell Hardness: C25 to C34Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiFastener Length: 1-1/2"
Fastener Finish: Zinc PlatedProof Load: 120, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 1-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.