7/8"-9 x 2-1/4" Grade 5 UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0822516| Mfr #: 3FPG1

$22.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 120,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0822516 Mfr #: 3FPG1
Item: Hex Head Cap ScrewHead Height: 35/64"
Thread Type: UNC (Coarse)Basic Material: Steel
System of Measurement: InchHead Type: Hex
Dia./Thread Size: 7/8"-9Screw Industry Standards: ASME B18.2.1
Thread Direction: Right HandHead Width: 1-5/16"
Screw Grade/Class: Grade 5Fastener Length: 2-1/4"
Fastener Finish: PlainProof Load: 85, 000 psi
Min. Thread Length: 2"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews