JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

7/8"-9 x 3-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1387355| Mfr #: 457592-PG

$66.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1387355 Mfr #: 457592-PG
Screw Grade/Class: Grade 5Thread Style: Partially Threaded
Dia./Thread Size: 7/8"-9Fastener Finish: Zinc Plated
Head Width: 1-5/16"Screw Industry Standards: ASME B18.2.1
Head Type: HexFastener Length: 3-1/2"
Tensile Strength: 120, 000 psiBasic Material: Steel
Thread Direction: Right HandThread Type: UNC (Coarse)
Rockwell Hardness: C25 to C34Proof Load: 85, 000 psi
Item: Hex Head Cap ScrewHead Height: 35/64"
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.