7/8"-9 x 4" Grade 5 Zinc Plated UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0251553| Mfr #: 1KB85

$17.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 1-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251553 Mfr #: 1KB85
Head Type: HexBasic Material: Steel
Head Width: 1-5/16"System of Measurement: Inch
Head Height: 35/64"Proof Load: 39,300 psi
Tensile Strength: 120,000 psiRockwell Hardness: C25 to C34
Min. Thread Length: 2"Fastener Finish: Zinc Plated
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 7/8"-9
Thread Style: Fully ThreadedFastener Length: 4"
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNC (Coarse)
Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 2 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 39,300 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews