20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

7/8"-9 x 7" Grade 5 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0757531| Mfr #: 4RUJ9

$78.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0757531 Mfr #: 4RUJ9
Basic Material: SteelHead Height: 35/64"
System of Measurement: InchDia./Thread Size: 7/8"-9
Head Width: 1-5/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Screw Industry Standards: ASME B18.2.1Fastener Length: 7"
Fastener Finish: PlainProof Load: 85, 000 psi
Min. Thread Length: 2-1/4"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 7 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.