7/8"-9 x 8" Grade 5 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2355333| Mfr #: 4RUK1

$92.09 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2355333 Mfr #: 4RUK1
Screw Industry Standards: ASME B18.2.1Thread Type: UNC (Coarse)
Head Type: HexSystem of Measurement: Inch
Thread Direction: Right HandHead Height: 35/64"
Head Width: 1-5/16"Dia./Thread Size: 7/8"-9
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Basic Material: SteelFastener Length: 8"
Fastener Finish: PlainProof Load: 85, 000 psi
Min. Thread Length: 2-1/4"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/8 In.-9, Thread Type UNC (Coarse), Fastener Length 8 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 35/64 In., Head Width 1-5/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.