9/16"-12 x 1-3/4" Grade 5 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0649792| Mfr #: 4RUY1

$18.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0649792 Mfr #: 4RUY1
Item: Hex Head Cap ScrewHead Type: Hex
Thread Direction: Right HandScrew Industry Standards: ASME B18.2.1
System of Measurement: InchHead Height: 23/64"
Head Width: 13/16"Thread Type: UNC (Coarse)
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Fastener Length: 1-3/4"Screw Grade/Class: Grade 5
Fastener Finish: PlainDia./Thread Size: 9/16"-12
Basic Material: SteelProof Load: 85, 000 psi
Rockwell Hardness: C25 to C34Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.