9/16"-12 x 2-1/2" Grade 5 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1916257| Mfr #: 4RUY3

$18.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1916257 Mfr #: 4RUY3
Screw Industry Standards: ASME B18.2.1Fastener Finish: Plain
Head Type: HexItem: Hex Head Cap Screw
Thread Direction: Right HandScrew Grade/Class: Grade 5
Basic Material: SteelThread Type: UNC (Coarse)
System of Measurement: InchMin. Thread Length: 1-3/8"
Fastener Length: 2-1/2"Dia./Thread Size: 9/16"-12
Proof Load: 85, 000 psiHead Width: 13/16"
Head Height: 23/64"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.