JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

9/16"-12 x 2" Grade 5 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2094845| Mfr #: 4RUY2

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2094845 Mfr #: 4RUY2
Thread Direction: Right HandScrew Industry Standards: ASME B18.2.1
Head Height: 23/64"System of Measurement: Inch
Item: Hex Head Cap ScrewHead Width: 13/16"
Head Type: HexRockwell Hardness: C25 to C34
Thread Type: UNC (Coarse)Thread Style: Fully Threaded
Tensile Strength: 120, 000 psiFastener Length: 2"
Screw Grade/Class: Grade 5Fastener Finish: Plain
Dia./Thread Size: 9/16"-12Basic Material: Steel
Proof Load: 85, 000 psiMin. Thread Length: 1-3/8"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 85,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.