Shop Alternate Products
This Product is Discontinued
Zoro Select
9/16"-18 Hex Head Cap Screw, 5 Carbon Steel, 1-1/2" L, 25 PK (Discontinued)
Mfr # 847400-PG
Zoro # G2065612
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Fastener Length 1 1/2 in
- Head Width 13/16 in
- Material 5 Carbon Steel