9/16"-18 x 1-3/4" Grade 5 Zinc Plated UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1886577| Mfr #: 847402-PG

$18.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Head Width: 13/16"
Thread Style: Partially Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1886577 Mfr #: 847402-PG
Basic Material: SteelHead Width: 13/16"
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-3/8"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc PlatedTensile Strength: 120,000 psi
Screw Grade/Class: Grade 5Item: Hex Head Cap Screw
Rockwell Hardness: C25 to C34Fastener Length: 1-3/4"
Thread Type: UNF (Fine)Head Height: 23/64"
Dia./Thread Size: 9/16"-18Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 9/16 In.-18, Fastener Length 1-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/8 In., Head Height 23/64 In., Head Width 13/16 In., Package Quantity 25

Reviews