9/16"-18 x 3" Grade 5 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1653547| Mfr #: 4RUZ8

$32.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653547 Mfr #: 4RUZ8
Basic Material: SteelHead Height: 23/64"
System of Measurement: InchDia./Thread Size: 9/16"-18
Head Width: 13/16"Thread Type: UNF (Fine)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Fastener Length: 3"Screw Grade/Class: Grade 5
Fastener Finish: PlainProof Load: 85, 000 psi
Min. Thread Length: 1-3/8"Rockwell Hardness: C25 to C34
Thread Style: Fully ThreadedTensile Strength: 120, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-18, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 85, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.