KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2"-6 x 3-1/2" Grade 8 UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G1518431| Mfr #: 2FA25

$22.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 3-1/2"
Screw Grade/Class: Grade 8
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518431 Mfr #: 2FA25
Fastener Length: 3-1/2"Screw Grade/Class: Grade 8
Proof Load: 120,000 psiDia./Thread Size: 1-1/2"-6
Head Height: 1-5/16"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Rockwell Hardness: C33 to C39
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 3-1/4"Tensile Strength: 150,000 psi
Head Type: HexHead Width: 2-1/4"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/2 In.-6, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 3-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 1-5/16 In., Head Width 2-1/4 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1

Reviews