1-1/2"-6 x 4-1/2" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G1456847| Mfr #: 2FA27

$16.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1456847 Mfr #: 2FA27
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 8
Screw Industry Standards: ASME B18.2.1Head Width: 2-1/4"
Head Height: 1-5/16"Thread Style: Partially Threaded
Fastener Length: 4-1/2"Dia./Thread Size: 1-1/2"-6
Proof Load: 120, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/2 In.-6, Thread Type UNC (Coarse), Fastener Length 4-1/2 In., Min. Thread Length 3-1/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 1-5/16 In., Head Width 2-1/4 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.