KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2"-6 x 5" Grade 8 UNC (Coarse) Hex Head Cap Screw

VALUE BRAND| Zoro #: G2476101| Mfr #: 2FA29

$24.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 2-1/4"
Head Height: 1-5/16"
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476101 Mfr #: 2FA29
Head Width: 2-1/4"Head Height: 1-5/16"
Proof Load: 120,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 3-1/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: PlainTensile Strength: 150,000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Fastener Length: 5"
Thread Type: UNC (Coarse)Dia./Thread Size: 1-1/2"-6
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/2 In.-6, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3-1/4 In., Head Height 1-5/16 In., Head Width 2-1/4 In.

Reviews