1-1/4"-7 x 12" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G0952052| Mfr #: 2EY94

$25.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0952052 Mfr #: 2EY94
System of Measurement: InchThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Head Width: 1-7/8"Head Height: 25/32"
Rockwell Hardness: C33 to C39Thread Type: UNC (Coarse)
Proof Load: 120, 000 psiThread Style: Partially Threaded
Fastener Length: 12"Tensile Strength: 150, 000 psi
Screw Industry Standards: ASME B18.2.1Screw Grade/Class: Grade 8
Fastener Finish: PlainDia./Thread Size: 1-1/4"-7
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/4 In.-7, Thread Type UNC (Coarse), Fastener Length 12 In., Min. Thread Length 2-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/32 In., Head Width 1-7/8 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Save 15%. Sign up for Z-mail.