1-1/4"-7 x 3" Grade 8 Plain Hex Head Cap Screw

VALUE BRAND| Zoro #: G2224975| Mfr #: 452770-PG

$11.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2224975 Mfr #: 452770-PG
Basic Material: SteelHead Height: 25/32"
System of Measurement: InchDia./Thread Size: 1-1/4"-7
Rockwell Hardness: C33 to C39Fastener Finish: Plain
Head Width: 1-7/8"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 180, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 8Screw Industry Standards: ASME B18.2.1
Proof Load: 120, 000 psiThread Style: Partially Threaded
Fastener Length: 3"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1-1/4 In.-7, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 2-3/4 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 25/32 In., Head Width 1-7/8 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.